TIMKEN LO228 SPHERICAL ROLLER BEARING PLUMMER BLOCK
Labyrinth Seal
See technical informationSee documentsReferences
Timken:LO228
Rubix:397A3385
EAN:0087796317420

Documents
Product details : TIMKEN LO228 SPHERICAL ROLLER BEARING PLUMMER BLOCK
Technical specifications
Attributes
| Type | labyrinth seal |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 185 mm |
| Width | 29.5 mm |
| Series | lo |
Show UNSPSC/ECL@SS
£ 194.84 excl. VAT
/ Each
£ 233.81 incl. VAT
- Delivery usually within ( 7 ) days
