Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 56
SKF HOUSED BEARING SEAL TS 56
Labyrinth Seal TS
References
skf:
TS 56
rubix:
103A2191
manufacturer :
27729
ean:
7316577016911
Technical specifications
Type
Labyrinth seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 56
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
295
x
295
mm
Logistic Weight
3629
g
Type
Labyrinth seal
Inner diameter
260
mm
Outer diameter
295
mm
Width
42
mm
Series
TS
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.77
excl. VAT
/
Each
£
524.12
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SKF Z306:SKF SEALING WASHER
FAG HOUSING SEAL-FELT FSV517
NSK PLUMMER BLOCK SEAL G522-KIT+J
SKF Z 212 BEARING HOUSING ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 317 A
FAG EDK216 HOUSING COVER
FAG EDK520-617 HOUSING COVER
SKF BEARING HOUSING SEAL TSN508A
FAG ETS228 SEALING RING
FAG EFS214 SEALING RING
FAG EDK515-612 HOUSING COVER
INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
SKF BEARING HOUSING SEAL TSN509C
INA NEEDLE BEARING SEAL G45X55X4
FAG NTC56 SEALING RING