References
SKF:FS 260
Rubix:103A1473
Manufacturer :6269
EAN:7316577016744

Product details : SKF HOUSING FELT SEAL FS 260
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x7x8 mm |
|---|---|
| Logistic Weight | 3 g |
| Type | felt strip |
| Inner diameter | 8 mm |
| Outer diameter | 6.5 mm |
| Width | 260 mm |
| Series | fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- In stock: Next day delivery
