References
Timken:LO528
Rubix:104A2150
EAN:0087796317970

Documents
Product details : TIMKEN LO528 LABYRINTH SEAL
Technical specifications
Attributes
| Type | labyrinth seal |
|---|---|
| Inner diameter | 125.07 mm |
| Outer diameter | 185.5 mm |
| Width | 26 mm |
| Series | lo |
Show UNSPSC/ECL@SS
£ 157.84 excl. VAT
/ Each
£ 189.41 incl. VAT
- Delivery usually within ( 7 ) days
