Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD8X15X3-A DOUBLE LIP SEALING RING SD
INA SD8X15X3-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD8X15X3-A
rubix:
274A8391
manufacturer :
0012173560000
ean:
4054365939983
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA SD8X15X3-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
0,37
g
Type
Sealing Ring
Outer diameter
15
mm
Width
3
mm
Series
SD
Material
Polyamide;PU
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NSK HOUSING LIP-SEAL DH512
SKF SHAFT END COVER ECY 210
INA G14X22X3-C RADIAL ROTARY SHAFT SEAL
COOPER ATL125M TRIPLE LABYRINTH SEAL
SNR SC520DS PLUMMER BLOCK ACCESSORIES
COOPER BPTL6 BLANKING PLATE
SNR SC613LA PLUMMER BLOCK ACCESSORIES
SKF TACONITE SEAL TK522
SKF BEARING HOUSING SEAL TSN510A
FAG EFS615 SEALING RING
FAG EFS518 SEALING RING FELT SEALS; EFS; SES-HOUSING
FAG EDH219 SEALING RING
FAG ETS507-305 LABYRINTH SEALING RING
FAG EDH320 SEALING RING
SNR PFL207 HOUSING