INA SD16X22X3-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD16X22X3-A
Rubix:274A8371
Manufacturer :0005873030000
EAN:4012802144390

Documents
Product details : INA SD16X22X3-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 0,5 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 22 mm |
| Width | 3 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- In stock: Next day delivery
