References
SNR:SC 518-615 EC.
Rubix:205A7736
Manufacturer :SC.518-615.EC
EAN:3413520646547

Product details : SNR SC518-615EC PLUMMER BLOCK ACCESSORIES
Obturator
Technical specifications
Attributes
| Type | housing cover |
|---|---|
| Outer diameter | 113.07 mm |
| Width | 4.44 mm |
| Series | sc500-600ec |
Show UNSPSC/ECL@SS
£ 5.76 excl. VAT
/ Each
£ 6.91 incl. VAT
- Delivery usually within ( 3 ) days
