U-POWER BC20023-39 TONGUE S3 SRC BLK LOWSHOE SIZE 39/6


Tongue BC20023 Safety footwear

References
u-power:BC20023-39
rubix:2586913
ean:8033546092408
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER BC20023-39 TONGUE S3 SRC BLK LOWSHOE SIZE 39/6


Low, classic and robust u power shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 SRC

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialOther
Type of solesSteel
MaterialWing Tex
Show UNSPSC/ECL@SS
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
  • Delivery usually within ( 3 ) days