References
Tsubaki:RS16B LAMBDA 2 NEPTUNE (P=1'')
Rubix:267A4260
Manufacturer :84101620000-M
EAN:8718472789324

Product details : TSUBAKI 84101620000-M CHAIN TO DWG. CR112.1347-E MTR
BS Lambda N.E.P. Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 16b-2 |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Chain length | 5000 m |
| Pin length | 75.2 mm |
| Chain pin diameter | 8.28 mm |
| Weight | 5.7 kg |
Show UNSPSC/ECL@SS
£ 487.25 excl. VAT
/ Each
£ 584.70 incl. VAT
- Usually arrives within 14 working days