References
Fenner:08B2-5M-FENNER+
Rubix:406A5068
Manufacturer :13608B-2FP



Product details : FENNER+ ROLLER CHAIN 08B-2 BS 1/2 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner PLUS ISO 08B-2 Pitch 1/2"
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 08b-2 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Material | steel |
| Pin length | 30.6 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 1348.49 kg |
| Plate type | standard |
| Plate height | 11.8 mm |
| Plate thickness | 1.6 mm |
| Tensile strength min. | 36.4 kN |
Show UNSPSC/ECL@SS
£ 344.85 excl. VAT
/ 5 Metre
£ 413.82 incl. VAT
- Delivery usually within ( 2 ) days
