"TSUBAKI 4111080000-M5 CHAIN SELF-LUB RF08B LAMBDA 1 RP (P=1/2"") 5M"
RF08B LAMBDA 1 RP (P=1/2")
See technical informationReferences
Tsubaki:RF08B LAMBDA 1 RP (P=1/2'')
Rubix:267A0658
Manufacturer :4111080000-M5
EAN:8718472172621

Product details : "TSUBAKI 4111080000-M5 CHAIN SELF-LUB RF08B LAMBDA 1 RP (P=1/2"") 5M"
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 3867 g |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | simplex (1) |
| Chain | 08b-1 |
| Chain length | 5000 mm |
| Weight | 3867 kg |
Show UNSPSC/ECL@SS
£ 344.42 excl. VAT
/ Each
£ 413.30 incl. VAT
- Usually arrives within 14 working days