TSUBAKI 4111082000-M STRAIGHT S PLATE CHAIN RF08B LAMBDA MTR
RF08B LAMBDA 2 RP (P=1/2")
See technical informationReferences
Tsubaki:RF08B LAMBDA 2 RP (P=1/2'')
Rubix:267A4386
Manufacturer :4111082000-M
EAN:8718472535457

Technical specifications
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Chain | bs-lambda-rollenkette (doppelstrang) rf08b-2 |
Product details : TSUBAKI 4111082000-M STRAIGHT S PLATE CHAIN RF08B LAMBDA MTR
Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Chain | bs-lambda-rollenkette (doppelstrang) rf08b-2 |
| Roller diameter | 8.51 mm |
| Inner width min. | 7.75 mm |
| Pin length | 16.9 mm |
| Chain pin diameter | 4.45 mm |
| Weight | 1.35 kg |
| Plate type | straight |
| Plate height | 12 mm |
| Plate thickness | 1.6 mm |
| Standard | ISO 606 |
| Tensile strength min. | 31.1 kN |
| Series | bs lambda |
| Number of rows | 2 |
Show UNSPSC/ECL@SS
£ 177.38 excl. VAT
/ Each
£ 212.86 incl. VAT
- Usually arrives within 14 working days