TSUBAKI 2760162005-M5 S PLATE CHAINS RF16B 2 DWG CR112.1322-E 5M
RF16B 2 RP (P=1"), H=24.0MM, DWG. CR112.1322-E
See technical informationReferences
Tsubaki:RF16B-2 (P=1) H=24.0MM, CR112.1322
Rubix:267A1281
Manufacturer :2760162005-M5
EAN:8718472134001

Product details : TSUBAKI 2760162005-M5 S PLATE CHAINS RF16B 2 DWG CR112.1322-E 5M
Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.
Technical specifications
Attributes
| Logistic Weight | 32520 g |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Chain | 16b-2 |
| Chain length | 5000 mm |
| Weight | 32.52 kg |
Show UNSPSC/ECL@SS
£ 1,387.81 excl. VAT
/ Each
£ 1,665.37 incl. VAT
- Usually arrives within 14 working days