References
GPC Industries:ST1841875
Rubix:215A1292
Product details : GPC ST1841875 TAURUS BENCH 1800X750X840
Ideal for factories, labs, retail environments & schools etc
20mm High density laminate with a 3mm PVC edging
Powder coated, Iridium Silver finish on the workbench frames
Drawer sets come complete with central locking & have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be fitted on the right hand side
Supplied Knock down
20mm High density laminate with a 3mm PVC edging
Powder coated, Iridium Silver finish on the workbench frames
Drawer sets come complete with central locking & have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be fitted on the right hand side
Supplied Knock down
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1800 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 761.80 excl. VAT
/ Each
£ 914.16 incl. VAT
- Delivery usually within ( 6 ) days

