BOTT 16921512.16 VERSO 1500X800 ADJ HT FW BENCH MPLX
verso adj. height framework bench with multiplex worktop WxDxH: 1500x800x780-930mm RAL 7035
See technical informationReferences
Bott:16921512.16
Rubix:2584217
EAN:5039350029183
Product details : BOTT 16921512.16 VERSO 1500X800 ADJ HT FW BENCH MPLX
verso adjustable height framework bench. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x800x780-930mm.
Strengths
The BOTT Verso 780-930mm Adjustable Height Basic Bench is a robust bench system designed to support loads of up to 600kg
Choice of 30mm-thick Multiplex, Lino or ESD laminate worktops
Compatible with the rear frame system accessories
Optional suspended cabinets and base shelf available
Choice of 30mm-thick Multiplex, Lino or ESD laminate worktops
Compatible with the rear frame system accessories
Optional suspended cabinets and base shelf available
Applications
Extremely versatile and adaptable, this workbench can be used as a basic bench or converted into an excellent storage bench by combining it with a choice of suspended cabinets
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 800 mm |
Show UNSPSC/ECL@SS
£ 402.37 excl. VAT
/ Each
£ 482.84 incl. VAT
- Delivery usually within ( 16 ) days

