"PARWELD 53N87 LGE DIA GAS LENS CUP 3/4""/19MM PK10"
Large Gas Lens Cup- 3/4″/19 mm
See technical informationReferences
Parweld:53N87
Rubix:2012610
Product details : "PARWELD 53N87 LGE DIA GAS LENS CUP 3/4""/19MM PK10"
Size : 12.
Model : PRO/ECR/WP17, 18, 26, 9, 20.
Bore-size : 3/4"/19 mm.
Model : PRO/ECR/WP17, 18, 26, 9, 20.
Bore-size : 3/4"/19 mm.
Technical specifications
Attributes
| Type | large gas lens cup |
|---|---|
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Sold out

