References
Parweld:1.6MM 2%
Rubix:096065
EAN:5055365302578
Product details : PARWELD 1.6MM 2% 1.6MM X 150MM WELDING ELECTRODE - RED
Strengths
For Use With DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 2% thoriated |
|---|---|
| Diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- Usually arrives within 14 working days

