Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Masonry tools - Accessory/Spare parts
VITREX 102961 LARGE SPREADER
VITREX 102961 LARGE SPREADER
Large Spreader
References
vitrex:
102961
rubix:
2003058
Technical specifications
Type
spreader
See all Specifications
Product details
Technical specifications
Product details : VITREX 102961 LARGE SPREADER
Strengths
•Strong flexible spreader with notched edge for fast adhesive application
•Contoured handle for extra comfort
Applications
Fast adhesive
Technical specifications
Attributes
Type
spreader
Material
plastic
Colour
orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY STHT0-05867 MUD PAN 12 305MM - STAINLESS
VITREX 102445 HEAVY DUTY TILE NIPPERS
STANLEY STHT1-05868 WALL BOARD CARRY HANDLES 11 PAIR
RAGNI BRICK JOINTER R801
IRWIN MARKING CHALK RED 8OZ/227G
SPARTEX 845612 MIXING TRAY BUILDERS CAPACITY 10 LITRE
SPARTEX 845614 MASONS MIXING BUCKET CAPACITY 11 LITRE
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
"RAGNI R912 FEATHEREDGE ALUMINIUM PLASTERERS HAWK 12"" X 12"""
VITREX 102430 TILE NIPPERS
PRODEC 6WSB5P 6IN WALLSCRAPER BLADES PK5
RAGNI R1212 PLASTERERS PLASTIC HAWK BOARD
VITREX 102252 TILE SPACERS 2.5MM PACK OF 500
STANLEY 1-93-301 DRYWALL PANEL CARRY