References
Optibelt:LASERPOINTER II
Rubix:117A0200

Documents
Product details : OPTIBELT LASER TOOL LASERPOINTER2
The optibelt LASER POINTER II makes it easier to align belt drives. The belt pulleys are aligned to each other via the front or lateral faces. The LASER POINTER II is simple to handle and can be fastened in a matter of seconds. This is a practical aid for professional alignment of belt pulleys.
Strengths
•Fast and easy use for belt drives
Exactly aligned line projection
Measuring of parallel and angular misalignment
Higher operational reliability of the drives
Time-saving and precise measuring method
Exactly aligned line projection
Measuring of parallel and angular misalignment
Higher operational reliability of the drives
Time-saving and precise measuring method
Technical specifications
Attributes
| Power | 0.005 W |
|---|---|
| Type | laser pointer |
| Precision | 0,5 mrad |
| Laser class | 1 m (en 60825-1) |
Show UNSPSC/ECL@SS
£ 678.42 excl. VAT
/ Each
£ 814.10 incl. VAT
- Usually arrives within 14 working days