References
SKF:TKBA 40
Rubix:80153637
EAN:7316575861445




Documents
Product details : SKF TKBA40 LASER BELT ALIGNMENT TOOL
The SKF TKBA 40 aligns the groove profile of the V-belt pulleys. The TKBA 40 is attached to the pulley grooves using V-guides and powerful magnets. With just two components, a transmitter unit with laser and a receiver unit, the belt alignment system is quickly attached. The three-dimensional target area on the receiver unit allows easy detection of misalignments and their type (horizontal, vertical, parallel or a combination thereof).
Technical specifications
Attributes
| Power | 0.001 W |
|---|---|
| Type | tkba belt alignment system |
| Precision | 0.5 mm |
| Laser class | 2 |
Show UNSPSC/ECL@SS
£ 1,489.56 excl. VAT
/ Each
£ 1,787.47 incl. VAT
- Delivery usually within ( 3 ) days