SCHAEFFLER LASER-TRUMMY2 BELT TENSION GAUGE
Belt Tension Measuring Device Top-Laser TRUMMY2
See technical informationSee documentsReferences
FAG:LASER-TRUMMY2
Rubix:80141822
Manufacturer :0566528950000
EAN:4012802270839

Documents
Product details : SCHAEFFLER LASER-TRUMMY2 BELT TENSION GAUGE
The robust, handy FAG Top-Laser TRUMMY2 is an optical-electronic manual measuring instrument for belt tension (strand force).
The correct belt tension is an essential prequisite for achieving the maximum life of the belt drive. In addition, this also gives reduced wear of the drive components, lower energy costs and increased cost-efficiency.
The FAG Top-Laser TRUMMY2 comprises a measurement probe without cable for direct connection, a measurement probe with cable for difficult to access locations and a manual control device that displays the relevant measurables for belt tension as a frequency in Hz or force in N.
All the parts of the belt tension measuring device are supplied packed in a case.
Technical specifications
Attributes
| Power | 0.001 W |
|---|---|
| Type | belt tension gauge |
| Precision | <1 % |
| Laser class | classe 2 |
| Range of use | misurazione e impostazione della tensione (forza del tratto) di cinghie in azionamenti con pulegge; lettura della frequenza naturale (hz) o della forza del tratto (n) |
Show UNSPSC/ECL@SS
£ 861.08 excl. VAT
/ Each
£ 1,033.30 incl. VAT
- In stock: Next day delivery
