OPTIBELT 17 00BL B-OPTIMAT-CL BELT CONNECTOR LINK
OPTIMAT OE link connector B/17
See technical informationReferences
Optibelt:O-OEV 17 LINK CONNECTORS
Rubix:213A5949
Manufacturer :1864269
EAN:4014486147063

Product details : OPTIBELT 17 00BL B-OPTIMAT-CL BELT CONNECTOR LINK
optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined.
Technical specifications
Attributes
| Logistic Weight | 2900 g |
|---|---|
| Material | steel |
| Width | 32 mm |
| Profile | b/17 |
Show UNSPSC/ECL@SS
£ 81.18 excl. VAT
/ Each
£ 97.42 incl. VAT
- Usually arrives within 14 working days
