Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Accessories/tools for belts and pulleys
Shafts / belts alignment tool
Shafts / belts alignment tool
Filter Options
CATEGORIES
Shafts / belts alignment tool (5)
Brand
FAG
(1)
Fluke
(1)
Mecaline
(1)
Optibelt
(1)
SKF
(1)
SEE MORE FILTERS
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
Exclusive brands
mecaline:
887625
rubix:
230A2799
ean:
3660338410239
MECALINE 887625 LASER ALIGNMENT TOOL
Laser class
:
1 M (EN 60825-1 : 2007)
Power
:
0.005 W
Precision
:
0,5 mrad
£
468.98
excl. VAT
/
Each
In stock: Next day delivery
Add
optibelt:
LASERPOINTER II
rubix:
117A0200
OPTIBELT LASER TOOL LASERPOINTER2
Laser class
:
1 M (EN 60825-1)
Power
:
0.005 W
Precision
:
0,5 mrad
£
678.42
excl. VAT
/
Each
Usually arrives within 14 working days
Add
skf:
TKBA 40
rubix:
80153637
ean:
7316575861445
SKF TKBA40 LASER BELT ALIGNMENT TOOL
Laser class
:
2
Precision
:
0,5 mm
£
1,854.27
excl. VAT
/
Each
Usually arrives within 14 working days
Add
fag:
LASER-TRUMMY2
rubix:
80141822
manufacturer :
056652895000010
ean:
4012802270839
FAG LASER TRUMMY 2 OPTICAL BELT TENSION TOOL
Precision
:
<1 %
£
764.55
excl. VAT
/
Each
In stock: Next day delivery
Add
fluke:
4489229
rubix:
80170741
ean:
0095969726863
FLUKE 805 FC VIBRATION METER WITH CONNECT
£
2,405.08
excl. VAT
/
Each
Usually arrives within 14 working days
Add