References
Optibelt:O-OEV 17 PLATE CONNECTORS
Rubix:264A0748
Manufacturer :1837567
EAN:4014486147056

Product details : OPTIBELT 1837567 CONNECTOR PLATE
optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Material | steel |
| Width | 32 mm |
| Profile | b/17 |
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
- Usually arrives within 14 working days
