Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 105 LEATHER GLOVE 10 XL
TEGERA 105 LEATHER GLOVE 10 XL
Leather glove TEGERA 105
References
tegera:
105-10
rubix:
386A0202
ean:
7392626024540
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 105 LEATHER GLOVE 10 XL
TEGERA® 105, Leather glove, unlined, 1,0-1,1 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
X
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.65
excl. VAT
/
Each
£
7.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 8/M
TEGERA 105 LEATHER GLOVE 12 3XL
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 7/S
TEGERA 8804R SYNTHETIC GLOVE INFINITY 7 S
TEGERA 802 SYNTHETIC GLOVE 9 L
ANSELL 11-100 HYFLEX LTWT ESD NITRILE COATED GLOVES GRY SIZE 8
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 12/3XL
GISS 880352 QS-CUT PU CUT B 4X42B SIZE 9
GISS 6036 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 6
ANSELL 48-135 HYFLEX 113XA ESD PU FINGERTIP CTD GLOVES GRY/WHT SIZE 8
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 8
ANSELL 11-100 HYFLEX LTWT ESD NITRILE COATED GLOVES GRY SIZE 10
TEGERA 801 SYNTHETIC GLOVE 12 3XL
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 10
TEGERA 8804R SYNTHETIC GLOVE INFINITY 8 M