ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 8


Edge 48128

References
ansell:48-128-8
rubix:80450551
manufacturer :48128080
ean:20076490456119
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 8


  • EDGE® 48-128 industrial work gloves combine a seamless knitted dark grey polyester liner with elasticized knit wrist dipped into black straight nitrile coating.
  • Better alternatives to light or medium weight knitted cotton gloves due to the Nitrile coating that offers much better grip, cushioning and long abrasion resistance.
  • EDGE® 48-128 is the practical choice for light applications where oil is present.
Better alternatives to light or medium weight knitted cotton gloves due to the Nitrile coating that offers much better grip, cushioning and long abrasion resistance.

Strengths

  • Very light and comfortable
  • High level of dexterity and flexibility
  • Good level of abrasion and oil resistance
  • Dark glove shows dirt contamination less quickly

Applications

Assembly of small parts|General handling|Packaging|Quality control
brand logo

Technical specifications


Attributes
Size8
CoatingNitrile
Abrasion resistance level4
Main materialPolyester
ESDNo
Food contactYes
MaterialPolyester
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Delivery usually within ( 11 ) days