Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8804R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 8804R SYNTHETIC GLOVE INFINITY 8 M
High sensitivity glove Tegera
References
tegera:
8804R-8
rubix:
386A1913
ean:
7340118368726
Technical specifications
Size
8
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8804R SYNTHETIC GLOVE INFINITY 8 M
Technical specifications
Attributes
Size
8
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 802 SYNTHETIC GLOVE 10 XL
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 810 SYNTHETIC GLOVE 7 S
GISS 840004 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S9
GISS 6021 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 11
TEGERA 802 SYNTHETIC GLOVE 11 2XL
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 7/S
GISS 884889 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 8
TEGERA 512 LEATHER GLOVE 10 XL
GISS 6026 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 6
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 6
TEGERA 30 LEATHER GLOVE 9 L
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 10/XL
HONEYWELL 2232092-08 PERFECT FIT GLOVE RESISTEX LIGHT GRIP 2
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 11