References
Tegera:6614-5
Rubix:386A1197
EAN:7340118316079





Technical specifications
| Size | 5 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 6614 LEATHER GLOVE 5 2XS
Top quality leather glove with water and oil repellent palm and polyester back.
Perfect for good grip in harsh, slippery, oily, and greasy environments. High level of protection and good fingertip sensitivity. Made of full grain cowhide and polyester. By purchasing this product, you are supporting Leather Working Group certified tanneries.
Top quality leather glove with water and oil repellent palm and polyester back.
Strengths
Withstands contact heat up to 100°C,Specially designed thumb,Water and oil repellent palm,Soft
Applications
Assembly,Building and construction,Carpentry,Installation work,Construction,Soil preparation,Engineering,Transport work,Machine driving,Warehouse work,Airport work
Technical specifications
Attributes
| Size | 5 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | polyester |
| Colour | black |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Usually arrives within 14 working days