POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1


Matrix® Air C3

References
polyco healthline:988-6
rubix:80371478
brand logo
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1


Ultra-lightweight cut resistant liner with a polyurethane palm coating. Comfort: 18-gauge seamless knitted liner is ultra-lightweight, breathable and highly flexible, ensuring ultimate comfort at all times Cut Resistant: Fine cut resistant yarn offers excellent cut resistance in a lightweight glove.
Durable: Thin polyurethane coating in combination with the cut resistant liner delivers abrasion performance making the glove highly durable. Design: Combines tactility and protection meaning you no longer have to compromise on user comfort, safety or productivity.
Standards : EN388_3X42B, EN407_X1XXXX
Colour :Grey/Black
brand logo

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level3
Main materialTextile
Cuff styleKnitted
MaterialSeamless knitted liner
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • Usually arrives within 14 working days