EDGE® 48-929 medium-duty work gloves
Size | 10 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 10 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Fiber Glass |
Usage environment | Dry |
Food contact | No |
Colour | Black |
Secondary colour | White |
In stock: Next day delivery