ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
LED Rotary Dimmer
See technical informationSee documentsReferences
Zano Controls:ZGRIDLED+
Rubix:234A9716

Documents
Product details : ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
Single Gang 5-250W LED Rotary Dimmer
Technical specifications
Attributes
| Operational tension | 110/240 V |
|---|---|
| Max. switching current | 4 A |
| Mounting typ | panel mount |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 62.53 excl. VAT
/ Each
£ 75.04 incl. VAT
- Delivery usually within ( 3 ) days
