Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
HAGER ADA132U 32A RCBO
HAGER ADA132U 32A RCBO
RCB
References
hager:
ADA132U
rubix:
207A6930
Technical specifications
Operational tension
230/240
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HAGER ADA132U 32A RCBO
Rcbo 1M 1P 10KA B-32A 30MA A
Technical specifications
Attributes
Operational tension
230/240
V
Mounting typ
din-rail mount
Number of poles
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.12
excl. VAT
/
Each
£
80.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1
HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MM
SCHNEIDER O/LOAD RELAY5.5-8.0A LR2K0314
ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MM
WYLEX NHXS1B32 32A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
HAGER ADA316G RCBO 1P 6KA B-16A
HAGER MCB TP 20A 10KA NCN320A
SCHNEIDER LR2K0316 OVERLOAD RELAY 8-11.5AMP
WYLEX NHXLB10 10A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
HAGER ADA170U RCBO SP A C 20A 30MA 10KA
ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM
EATON 14479 ZE-24 OVERLOAD RELAY 1.6 - 2.4A (H)106 MM X (W)45 MM X (D)
ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
HAGER ADA160U RCBO 10A
HAGER NCN116A 16A MCB