HAGER ADA320G RCBO 1P 6KA B-20A 30MA TYPE A 1M (H)92 MM X (W)17.7 MM
RCB
See technical informationSee documentsReferences
Hager:ADA320G
Rubix:234A8479

Documents
Product details : HAGER ADA320G RCBO 1P 6KA B-20A 30MA TYPE A 1M (H)92 MM X (W)17.7 MM
Rcbo 1P 6KA B-20A 30MA Type A 1M (H)92 mm x (W)17.7 mm
Technical specifications
Attributes
| Operational tension | 230 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
£ 24.29 excl. VAT
/ Each
£ 29.15 incl. VAT
- Delivery usually within ( 3 ) days
