• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Overload relay
  7. WYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM

WYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM

NHXL

See technical informationSee documents

References

Wylex:NHXLB32
Rubix:234A9095
brand logo
brand logo

Documents

Product details : WYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM


32A Single Pole B Curve Mcb 6K (H)90 mm x (W)18 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

HAGER ADA306G RCBO 1P 6KA B-6A 30MA TYPE A 1M (H)92 MM X (W)17.7 MMWYLEX B32 32A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)64 MM X (WSIEMENS 3RU2136-4FB0 OVERLOAD RELAY 28-40 ASCHNEIDER OVERLOAD RELAY 16-25 LRD07EATON PKZM0-2,5 MOTOR PROTECTIVE CIRCUIT BREAKERWYLEX NHXS1B16 16A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MMBG ELECTRICAL CUCRB40A COMPACT RCBO TYPE A B CURVE 40A (H)93 MM X (W)1ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MMHAGER NCN340A 40A 3P 10KA C CURVE MCBBG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1HAGER 1P 10AMP MCB 1KA NCN110AHAGER ADA106U RCBO 1M 1P 10KA B-6A 30MAHAGER NCN116A 16A MCB
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap