• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING DLLEDBATHO16E3 6FT 65W LED SURF MTD BATT CW HI OP EMER

DELUCE LIGHTING DLLEDBATHO16E3 6FT 65W LED SURF MTD BATT CW HI OP EMER

Led surf

See technical information

References

Déluce Lighting:DLLEDBATHO16E3
Rubix:234A8905
brand logo
brand logo

Product details : DELUCE LIGHTING DLLEDBATHO16E3 6FT 65W LED SURF MTD BATT CW HI OP EMER


6ft 65W LED Surf Mtd Batt CW Hi OP Emerg (L)1728 mm x (W)62 mm x (D)74 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER 94520 COB LED WORKLIGHTROEBUCK 898377 LED FLOODLIGHT 5 000LM IK10 COLOUR SWITCHABLEFUSION LAMPS CRLED/CAN/SBC 5W SBC LED CANDLE 25000HR CONTRAC (L)104 MMDRAPER 11759 7W.COB RECHAR.LED INSP LAMPFUSION LAMPS EDM9 5W 12V G4 CAPSULE LAMP (L)33 MM X (DIA)8 MMTAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (FUSION LUMINAIRES DL7WLED 7W 516MM LED LINK LIGHT CW (L)516 MM X (H)36FUSION LAMPS FGU10/WW/10P ESSENTIAL 3W GU10 LED 10 PACK WARM WHITE (L)FUSION LUMINAIRES FNCF6 27W 6FT LED NCF 4000K (L)1800 MM X (H)83 MM XFUSION LUMINAIRES FFRDWHCW 5.5W LED FRD WHITE 4000K (DIA)84 MM X (D)55PHILIPS LIGHTING 927936084011 MASTER PL-S 9W/840/2P 1CT/5X10BOX (L)167FUSION LUMINAIRES DLSHIELD120 DELUCE SHIELD 120W LED ASYMETRIC FLOODLTAMLITE TSFK100DL 10X 10W 110V 22M LED ES FESTOON KIT (L)22 MROEBUCK LED LAMP EASY LIGHT 150 LUMENS MAGNETIC 867717DRAPER 03183 20W 2200LM FOLDING SITELIGHT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap