FUSION LUMINAIRES DL4WLED225 4W 225MM LED LINK LIGHT CW (L)225 MM X (H
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL4WLED225
Rubix:234A7266

Product details : FUSION LUMINAIRES DL4WLED225 4W 225MM LED LINK LIGHT CW (L)225 MM X (H
4W 225mm LED Link Light CW (L)225 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 360 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Delivery usually within ( 3 ) days
