FUSION LUMINAIRES DLWAR100 100W WARDEN FLOODLIGHT 220-240V AC BLACK (H
Warden
See technical informationReferences
Fusion Lamps:DLWAR100
Rubix:234A7295

Product details : FUSION LUMINAIRES DLWAR100 100W WARDEN FLOODLIGHT 220-240V AC BLACK (H
100W Warden Floodlight 220-240V Ac Black (H)240 mm x (W)310 mm x (D)28 mm
Technical specifications
Attributes
| Luminance | 8100 lm |
|---|---|
| Power | 100 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
