References
Fusion Lamps:EDDE13/84
Rubix:225A6772

Product details : FUSION EDDE13/84 13W G24D-1 4P DOUBLE COMPACT 4000 LAMP
13W G24q-1 4P Double Compact 4000 (L)130 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 897 lm |
|---|---|
| Power | 13 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Delivery usually within ( 3 ) days
