TAMLITE XCFRA5WWW AC 5W LED FIRE RATED DOWNLIGHT - 3000K - (DIA)80 MM
xcite FRD Mini
See technical informationSee documentsReferences
Tamlite:XCFRA5WWW
Rubix:234A6489

Documents
Product details : TAMLITE XCFRA5WWW AC 5W LED FIRE RATED DOWNLIGHT - 3000K - (DIA)80 MM
AC 5W LED Fire rated downlight - 3000K - (Dia)80 mm x (D)80 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
- Delivery usually within ( 3 ) days
