E-MATIC ESLED5 SMART LED TUBE 5FT 24WATT 2200 (L)1513.6 MM X (
LED Tube
See technical informationSee documentsReferences
E-Matic:ESLED5
Rubix:234A8877

Documents
Product details : E-MATIC ESLED5 SMART LED TUBE 5FT 24WATT 2200 (L)1513.6 MM X (
Strengths
•Direct retrofit for switch start and electronic ballasts
Auto sense smart technology
No rewiring required
No replacement starter
Auto sense smart technology
No rewiring required
No replacement starter
Technical specifications
Attributes
| Luminance | 2600 lm |
|---|---|
| Power | 24 W |
| Colour | white |
| Voltage | 176-264 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
