LENOX 3005656L T2 BI-METAL HOLE SAW 89MM
Lenox Bi-Metal Speed Slot Hole Saw
See technical informationSee documentsReferences
Lenox:3005656L
Rubix:223981
EAN:0082472300567
Documents
Product details : LENOX 3005656L T2 BI-METAL HOLE SAW 89MM
Unique Staircase design for quick removal of raw material. T2 has twice as long life compared to the previous model. The hole saw is 10% larger than the previous model and provides cleaner cuts through 50 mm wood. The bimetallic construction creates a hardened cutting edge to minimize saw tooth dropout. Use standard or snap-back shafts. High speed steel teeth.
Strengths
Speed Slot features a staircase design for easy plug removal
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Applications
Cutting
Technical specifications
Attributes
| Diameter | 89 mm |
|---|
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Usually arrives within 14 working days



