LENOX 20580810R RECIPROCATING BLADES 810R PACK OF 5
Bi-Metal Reciprocating Saw Blade
See technical informationReferences
Lenox:20580810R
Rubix:80040353
EAN:00082472205800

Product details : LENOX 20580810R RECIPROCATING BLADES 810R PACK OF 5
The LENOX Bi-Metal Reciprocating blades 10 TPI feature patented T2 Technology, which reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials. The high-speed blasting along the cutting edge strengthens the blades to reduce breaks and increase durability. The blade is designed to minimize friction and heat build-up while cutting.
Technical specifications
Attributes
| Length | 203 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | 5 pack |
| Total length | 203 mm |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ Each
£ 27.96 incl. VAT
- In stock: Next day delivery
