LENOX 3001919L T2 BI-METAL HOLE SAW 30MM


Bi-Metal Speed Slot Hole Saws

References
lenox:3001919L
rubix:223908
ean:0082472300192
brand logo
brand logo
Technical specifications
Diameter30Ā mm

Product details : LENOX 3001919L T2 BI-METAL HOLE SAW 30MM


Unique Staircase design for quick removal of raw material. T2 has twice as long life compared to the previous model. The hole saw is 10% larger than the previous model and provides cleaner cuts through 50 mm wood. The bimetallic construction creates a hardened cutting edge to minimize saw tooth dropout.Use standard or snap-back shafts. Highspeed steel teeth

Strengths

Speed Slot features a staircase design for easy plug removal
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process

Applications

Cutting

Technical specifications


Attributes
Diameter30Ā mm
Show UNSPSC/ECL@SS
Ā£ 14.68 excl. VAT
/ Each
Ā£ 17.62 incl. VAT
  • Usually arrives within 14 working days