References
Lenox:10507824
Rubix:2007115
EAN:05706915078244
Product details : LENOX 10507824 DIAMOND HOLE SAW 20MM
Brazed diamond edge and thin kerf enables fast and easy cutting. High-performance carbide tipped pilot drill bit helps to guide the saw in the saw in the hardest ceramic materials. Easy plug removal. Use Standard or Snap-Back arbor.
Strengths
Long lasting brazed diamond edge for more holes in tile and stone
Cuts holes in less time than carbide grit or carbide tipped
hole saws
Thin kerf enables for fast and easy cutting
Easier plug removal with round holes
Cuts holes in less time than carbide grit or carbide tipped
hole saws
Thin kerf enables for fast and easy cutting
Easier plug removal with round holes
Applications
Robust design for greater durability in tough applications
Ideal for cutting cement board, abrasives, tiles and stone
Ideal for cutting cement board, abrasives, tiles and stone
Technical specifications
Attributes
| Diameter | 20 mm |
|---|
Show UNSPSC/ECL@SS
£ 44.50 excl. VAT
/ Each
£ 53.40 incl. VAT
- In stock: Next day delivery