LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
Lenox Bi-Metal Speed Slot Hole Saw
See technical informationSee documentsReferences
Lenox:3009820MMHS
Rubix:223901
EAN:0082472300987
Documents
Product details : LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
The LENOX Speed Slot® Hole Saw 20mm with T3 Technology™ delivers up to 50% longer life and is up to 2x more durable than prior generations. The advanced tooth design and 10% increased wall thickness improves durability and minimized tooth loss. The Speed Slot® staircase allows for fast and easy plug removal. The enhanced tooth geometry, a thin kerf design, and advanced coating contribute to the efficiency of the cutting process.
Strengths
T3 Technology™ for up to 50% longer life
2X More durable compared to previous version
SPEED SLOT® staircase design for fast, easy plug ejection
Increased wall thickness improves durability and
minimizes tooth loss
Optimized tooth design penetrates metal with ease
2X More durable compared to previous version
SPEED SLOT® staircase design for fast, easy plug ejection
Increased wall thickness improves durability and
minimizes tooth loss
Optimized tooth design penetrates metal with ease
Applications
Improved metal cutting performance
Larger, sharper teeth remove more wood for fast cutting
Larger, sharper teeth remove more wood for fast cutting
Technical specifications
Attributes
| Diameter | 19.8 mm |
|---|
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- In stock: Next day delivery




