LENOX 2014224 CARBIDE TIPPED LAZER 229X25X1.3MM RECIPROCATING BLADE
Lenox Lazer Ct Carbide Tipped Reciprocating Saw Blades
See technical informationSee documentsReferences
Lenox:2014224
Rubix:2588466
EAN:0885363190335




Documents
Product details : LENOX 2014224 CARBIDE TIPPED LAZER 229X25X1.3MM RECIPROCATING BLADE
Carbide tipped for the highest performance of LENOX reciprocating blades in cast iron and stainless steel. High performance carbides are welded to increase durability and prevent tooth loss
Strengths
Engineered for fast performance
Straight cuts in large diameter materials
Tall blade profile delivers straight cuts and long life in demanding metal cutting applications
Each tooth is precision ground to quickly cut through difficult metals
Straight cuts in large diameter materials
Tall blade profile delivers straight cuts and long life in demanding metal cutting applications
Each tooth is precision ground to quickly cut through difficult metals
Applications
Tall blade profile delivers straight cuts and long life in demanding metal cutting applications
Technical specifications
Attributes
| Length | 229 mm |
|---|---|
| Material | carbide tipped |
| Type | saber saw blade |
| Total length | 229 mm |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Usually arrives within 14 working days
