Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
LENOX 618R BALDES 20566618R PACK OF 5
LENOX 618R BALDES 20566618R PACK OF 5
Saw blade
References
lenox:
20566618R
rubix:
80119521
ean:
00082472205664
Technical specifications
Length
152
mm
Material
Bi metal
Product details
Technical specifications
Product details : LENOX 618R BALDES 20566618R PACK OF 5
New T2 technology teeth. Each blade model features a unique design and a positive angle of attack. Shock-resistant Thanks to the bimetal design, blades bend and flex without breaking.
Technical specifications
Attributes
Length
152
mm
Material
Bi metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EVOLUTION BLADE-RAGE-3 BLADE 255MM DIA X 25.4 BORE X 28 TEETH
DEWALT JIGSAW BLADE DT2154-QZ PACK OF 3
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
BOSCH T101D JIGSAWB PK3 2608630558
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BOSCH 2608640817 WOOD BLADE 24 TEETH 184
STARRETT B414-5 STRAIGHT RECIP BLADE 100X19X0.90MM 14 TPI PK 5
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
STARRETT BTR121014-5 KINGCUT RECIP BLADE 300X25X1.60MM 10-14 TPI PK 5
LENOX T2 HACKSAW BLADE 12 X 1/2 X 24TPI 20145V224HE PACK OF 10
DEWALT RECIP SAW BLADE DT2345-QZ PACK OF 5
BOSCH JIGSAW BLADES T118BF PACK OF 5