LENOX 300099L T2 BI-METAL HOLE SAW 14MM
Lenox Bi-Metal Speed Slot Hole Saw
See technical informationSee documentsReferences
Lenox:300099L
Rubix:223897
Documents
Product details : LENOX 300099L T2 BI-METAL HOLE SAW 14MM
Unique Staircase design for quick removal of raw material. T2 has twice as long life compared to the previous model. The hole saw is 10% larger than the previous model and provides cleaner cuts through 50 mm wood. The bimetallic construction creates a hardened cutting edge to minimize saw tooth dropout. Use standard or snap-back shafts. High speed steel teeth.
Strengths
Speed Slot features a staircase design for easy plug removal
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process
Applications
Cutting
Technical specifications
Attributes
| Diameter | 14 mm |
|---|
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- In stock: Next day delivery





