LENOX 3002424L T2 BI-METAL HOLE SAW 38MM


Bi-Metal Speed Slot® Hole Saw With T3 Technology

References
lenox:3002424L
rubix:223954
ean:0082472300246
brand logo
brand logo
Technical specifications
Diameter38.1 mm

Product details : LENOX 3002424L T2 BI-METAL HOLE SAW 38MM


Improved Metal Cutting Performance: Increased Wall Thickness Improves Durability And Minimizes Tooth Loss. Optimized Tooth Design Penetrates Metal With Ease. Fast, Efficient Cutting In Wood: Larger, Sharper Teeth Remove More Wood For Fast Cutting. Easy Plug Removal: Speed Slot Staircase Design For Fast, Easy Plug Ejection.

Strengths

IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection

Technical specifications


Attributes
Diameter38.1 mm
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
  • In stock: Next day delivery