LENOX 2014220 CARBIDE TIPPED LAZER 152X25X1.3MM RECIPROCATING BLADE


Lenox Lazer Ct Carbide Tipped Reciprocating Saw Blades

References
lenox:2014220
rubix:2588465
ean:0885363190311
brand logo
brand logo
Technical specifications
MaterialCarbide Tipped
See all Specifications

Product details : LENOX 2014220 CARBIDE TIPPED LAZER 152X25X1.3MM RECIPROCATING BLADE


Carbide tipped for the highest performance of LENOX reciprocating blades in cast iron and stainless steel. High performance carbides are welded to increase durability and prevent tooth loss

Strengths

Engineered for fast performance
Straight cuts in large diameter materials
Tall blade profile delivers straight cuts and long life in demanding metal cutting applications
Each tooth is precision ground to quickly cut through difficult metals

Applications

Tall blade profile delivers straight cuts and long life in demanding metal cutting applications

Technical specifications


Attributes
MaterialCarbide Tipped
Thickness1.3 mm
Total length152 mm
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
  • In stock: Next day delivery